52 in. 5-Blade Indoor Ceiling Fan in Brushed Polished Nickel
Pro Plus 52 in. 5-Blade Indoor Ceiling Fan in Brushed Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Standard, 3-speed reversible motor
- Dual mount (close mount adapter optional)
- 4" downrod (included)
- Limited lifetime warranty
- Custom reversible blades included
- Light kit optional
- Hardwire compatible
- Universal remote control (optional)
- Suitable for indoor only
- Energy guide 3445 cfm, high speed 4725 cfm
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4725 ft3/min
- Ceiling Fan Blade Finish:
- Driftwood/Grey Walnut
- Collection:
- Pro Plus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Control Type:
- Pull Chain
- Diameter:
- 11-14/25 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-13/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Angled Mount, Dual Mount, Flat Mount
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 170
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 647881219635
- Volts:
- 120V
- Watts:
- 67.21 W