This product requires certification to purchase.

Single Handle Knob/Lever Floor Mount Filler in Chrome

Moen

Cia™ Single Handle Knob/Lever Floor Mount Filler in Chrome

  • Fast #
  • Part #MOE615
  • Item #9535669
  • Manufacturer Part #615
5 out of 5 Customer Rating
Brand image
Moen

Cia™ Single Handle Knob/Lever Floor Mount Filler in Chrome

  • Fast #
  • Part #MOE615
  • Item #9535669
  • Manufacturer Part #615
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Moen's single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • 1. 75 gpm flow rate handshower included
  • Coordinates with Moen faucets and accessories in the Cia Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Floor mount
  • Single function handshower hand shower
  • Includes integral dual check valves for backflow protection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
TS50200
CSA Certified:
CSA B125.1
Collection:
Cia™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
9-19/50 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7-5/8 in
Hose Length:
59 in
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
35 in
Spout Type:
Fixed
UPC:
026508335895
WaterSense Labeled:
Yes