Pedestal Mount Adapter in Black
Pedestal Mount Adapter in Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Black finish.
- Pedestal or on top of wall mount.
- Accepts any single lantern which fits 3" post.
- #12 mounting screws provided.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3-1/4 in
- Installation Type:
- Pedestal, Wall Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Utilitarian, Commodity
- Material:
- Cast Aluminum
- Power Source:
- Electric
- Product Type:
- Outdoor Post Base
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247872619
- Volts:
- 120V
- Width:
- 7 in