8-1/4 in. 60 W 1-Light Medium Wall Lantern in Black
Mansard 8-1/4 in. 60 W 1-Light Medium Wall Lantern in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polypropylene construction.
- Beveled clear acrylic panels.
- Ribbed mansard roof style.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Mansard
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/4 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247581405
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in