40W 4-Light Candelabra E-12 Vanity Fixture in Midnight Black
Syll 40W 4-Light Candelabra E-12 Vanity Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Syll features a stylish frame with brilliant frosted beveled glass panels
- Meets American with disabilities act standard extension requirements
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Syll
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Satin Etched, Frosted
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UPC:
- 785652077623
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 26 in