1-Light 75W 7 in. Outdoor Wall Sconce with Metal Cylinder Shade in Black
Cylinder 1-Light 75W 7 in. Outdoor Wall Sconce with Metal Cylinder Shade in Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Black finish.
- Powder coat finish.
- Ideal for a wide variety of interior and exterior applications.
- Die-cast aluminum wall brackets and heavy duty aluminum framing.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cylinder
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247567416
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 5 in