Wall Toilet Tissue Holder in Matte Black
AddStoris Wall Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- WALL MOUNT DESIGN: Toilet paper holder mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- COORDINATING STYLE: Pairs well with the AddStoris collection, which gives you the ability to mix and match your accessories to best suit your daily routine
- PIECES INCLUDED: This product includes the robe hook and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
- Metal
- Concealed fastening
- Diameter of drilled hole: 0.23 in
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/8 in
- Base Plate Width:
- 1-7/8 in
- Collection:
- AddStoris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1437/2500 in
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 1-3/5 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-1/8 in
- Width:
- 5-3/5 in