This product requires certification to purchase.

60W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in White

Progress Lighting

Square Glass 60W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in White

  • Fast #
  • Part #PP496130
  • Item #956623
  • Manufacturer Part #P4961-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

Square Glass 60W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in White

  • Fast #
  • Part #PP496130
  • Item #956623
  • Manufacturer Part #P4961-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 210
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ideal for a bathroom or bedroom
  • Perfect for traditional style settings
  • Crisp white finish
  • Crisp white glass
  • Great choice for a DIY home decor project
  • Uses 2 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent); compatible with dimmable bulbs
  • Measures 12-inch diameter by 5.75-inch height
  • Certifications: UL-CUL Dry Location Listed
  • Pairs with a variety of lighting fixtures by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Square Glass
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12 in
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
No
Height:
5-3/4 in
Installation Type:
Ceiling Mount
Length:
12 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247496105
Volts:
120V
Watts:
60 W
Width:
12 in