This product requires certification to purchase.

60W 1-Light Post Mount Lantern in Black

Progress Lighting

Mansard 60W 1-Light Post Mount Lantern in Black

  • Fast #
  • Part #PP541431
  • Item #956948
  • Manufacturer Part #P5414-31
5 out of 5 Customer Rating
Brand image
Progress Lighting

Mansard 60W 1-Light Post Mount Lantern in Black

  • Fast #
  • Part #PP541431
  • Item #956948
  • Manufacturer Part #P5414-31
5 out of 5 Customer Rating

X Points

Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polypropylene construction.
  • Beveled clear acrylic panels.
  • Ribbed mansard roof style.
  • Requires Certification

Specifications

Collection:
Mansard
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Diameter:
8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Beveled
Height:
12-9/16 in
Installation Type:
Post Mount, Pedestal
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Plastic
Material Type:
Polypropylene
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247541416
Volts:
120V
Watts:
60 W
Width:
8 in