This product requires certification to purchase.

4W 3-Light Candelabra E-12 LED Outdoor Pendant in Chrome

JONATHAN Y

Ojai 4W 3-Light Candelabra E-12 LED Outdoor Pendant in Chrome

  • Fast #
  • Part #JJYL7601C
  • Item #9576381
  • Manufacturer Part #JYL7601C
3.6 out of 5 Customer Rating
Brand image
JONATHAN Y

Ojai 4W 3-Light Candelabra E-12 LED Outdoor Pendant in Chrome

  • Fast #
  • Part #JJYL7601C
  • Item #9576381
  • Manufacturer Part #JYL7601C
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replace outdated kitchen pendants with this classic lantern for an instant makeover, or hang two above a long dining table
  • An adjustable hanging chain makes this pendant lantern perfect for eight to twelve foot ceilings
  • Our ceiling fixtures work with LED-compatible dimmers; professional installation is recommended
  • Eco-friendly 4W LED bulb included
  • Takes 3 bulbs and compatible with type "B" 40W or CFL 9W or LED 5W
  • Body material: Iron
  • Includes: One (1) lamp
  • Assembly required
  • Requires Certification

Specifications

Collection:
Ojai
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Color Temperature:
2700
Depth:
10 in
Dimmable:
No
ETL Listed:
Yes
Height:
91-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Lumens:
420
Material:
Metal
Number Of Hours:
50000 h
Number of Lights:
3
UPC:
840011419787
Volts:
120V
Watts:
4 W
Width:
10 in