Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Eurosmart Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 160-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Eurosmart Single-Handle Bathroom Faucet from GROHE is engineered to the exacting standards you expect from GROHE. Designed for use on a single-hole sink, this contemporary bathroom faucet is defined by its cylindrical base and a gently curved, ergonomic lever handle. The perfectly angled aerator creates a unique outward water flow resulting in a highly comfortable user experience. Exclusive GROHE features, including water-saving GROHE EcoJoy, make the Eurosmart Single-Handle Bathroom faucet an essential addition to today’s home.
- INCLUDES: Nylon braided flex hoses and drain assembly
- SINGLE-HOLE FAUCET: Single-handle bathroom faucet can also be used on a 1- or 3-hole sink or vanity with deck plate, sold separately
- ANGLED AERATOR: Directs water flow outward toward hands for added ease and convenience
- DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
- METAL CONSTRUCTION: Durable metal spout and handle
- SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
- LEAD-FREE SAFETY: The Inner waterways of the GROHE Zero design prevent water from coming into contact with metal material
- REDUCED SPLASHING: GROHE AquaGuide allows for adjustable water flow for less splashing
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eurosmart
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 4-5/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-13/16 in