This product requires certification to purchase.

80 CFM Ceiling Mount Bathroom Exhaust Fan with Heater in White - 1.5 Sones

Broan-NuTone

PowerHeat™ 80 CFM Ceiling Mount Bathroom Exhaust Fan with Heater in White - 1.5 Sones

  • Fast #
  • Part #BBHF80
  • Item #9629172
  • Manufacturer Part #BHF80
3.3 out of 5 Customer Rating
Brand image
Broan-NuTone

PowerHeat™ 80 CFM Ceiling Mount Bathroom Exhaust Fan with Heater in White - 1.5 Sones

  • Fast #
  • Part #BBHF80
  • Item #9629172
  • Manufacturer Part #BHF80
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 70 CFM, sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • 4.0 Audible Sones for privacy while using your bathroom
  • PowerHeat™ design ensures powerful heating, light, and ventilation are available at the touch of a switch
  • Improved hangar bar locks position after securing unit to rafters
  • Automatic-reset thermal protection
  • Fits in 2 in. x 6 in. ceiling construction
  • Rugged galvanized steel housing stands up to moisture
  • All air and sound ratings are HVI Certified
  • Comparable to Broan Model 658
  • One year warranty
  • Requires Certification

Specifications

AMP:
12
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Collection:
PowerHeat™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/4 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
5-3/4 in
Installation Type:
Ceiling Mount
LED Light:
No
Length:
16-1/4 in
Light Bulb Type:
LED
Lights Included:
No
Material:
Steel, Plastic
Material Type:
Polymer
Sones:
1.5
UL Listed:
Yes
UPC:
026715265480
Vent Duct Shape:
Round
Volts:
120V
Watts:
1300 W
Width:
9-3/4 in