Single Robe Hook in Champagne Bronze
Highland Ridge Single Robe Hook in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Versatile transitional style and intricate craftsmanship easily upgrades any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Highland Ridge collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Highland Ridge collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/8 in
- Base Plate Width:
- 1-3/4 in
- Collection:
- Highland Ridge
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Height:
- 2-1/2 in
- Length:
- 2-1/8 in
- Material:
- Zinc
- Number of Hooks:
- 1
- UPC:
- 026634310940
- Width:
- 7/8 in