This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Amerock

Blackrock 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #ABH36004G10
  • Item #9630761
  • Manufacturer Part #BH36004G10
5 out of 5 Customer Rating
Brand image
Amerock

Blackrock 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #ABH36004G10
  • Item #9630761
  • Manufacturer Part #BH36004G10
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern minimalist style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Blackrock collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Blackrock collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-13/16 in
Collection:
Blackrock
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Height:
2-11/16 in
Length:
24 in
Material:
Zinc, Stainless Steel
Number of Bars:
1
UPC:
026634309777
Width:
3/4 in