This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Clear/Matte Black

Amerock

Glacio Wall Mount Toilet Tissue Holder in Clear/Matte Black

  • Fast #
  • Part #ABH36061CMB
  • Item #9630765
  • Manufacturer Part #BH36061CMB
3.3 out of 5 Customer Rating
Brand image
Amerock

Glacio Wall Mount Toilet Tissue Holder in Clear/Matte Black

  • Fast #
  • Part #ABH36061CMB
  • Item #9630765
  • Manufacturer Part #BH36061CMB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Clear, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accommodates most common toilet paper roll sizes--including mega rolls
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Glacio collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Glacio collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
Collection:
Glacio
Color Finish Category:
Blacks
Color Finish Name:
Clear, Matte Black
Hardware Included:
Yes
Height:
3-1/16 in
Length:
7-1/16 in
Material:
Zinc, Acrylic
Mount Type:
Wall
Pivoting:
No
UPC:
026634311701
Width:
5/8 in