This product requires certification to purchase.

Single Robe Hook in Matte Black

Amerock

Stature Single Robe Hook in Matte Black

  • Fast #
  • Part #ABH36090MB
  • Item #9630766
  • Manufacturer Part #BH36090MB
4.4 out of 5 Customer Rating
Brand image
Amerock

Stature Single Robe Hook in Matte Black

  • Fast #
  • Part #ABH36090MB
  • Item #9630766
  • Manufacturer Part #BH36090MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Versatile transitional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Stature collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Stature collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
Collection:
Stature
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-1/2 in
Length:
1-3/8 in
Material:
Zinc
Number of Hooks:
1
UPC:
026634308374
Width:
11/16 in