Wall Mount Toilet Tissue Holder in Chrome
Stature Wall Mount Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Accommodates most common toilet paper roll sizes--including mega rolls
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Stature collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Stature collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Stature
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 2-5/8 in
- Length:
- 6-5/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- UPC:
- 026634308282
- Width:
- 4-1/16 in