Square Open Towel Ring in Clear/Golden Champagne
Glacio Square Open Towel Ring in Clear/Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mixed material construction adds a luxurious designer look to any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Glacio collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Glacio collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Collection:
- Glacio
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Clear, Golden Champagne
- Diameter:
- 5-7/16 in
- Hardware Included:
- Yes
- Height:
- 3-1/16 in
- Length:
- 7-1/2 in
- Material:
- Zinc, Acrylic
- Ring Type:
- Open
- Shape:
- Square
- UPC:
- 026634311787
- Width:
- 5-7/16 in