This product requires certification to purchase.

1-3/4 in. Oval Cabinet Knob in Clear/Champagne Bronze

Amerock

Glacio 1-3/4 in. Oval Cabinet Knob in Clear/Champagne Bronze

  • Fast #
  • Part #ABP36651CCZ
  • Item #9630893
  • Manufacturer Part #BP36651CCZ
5 out of 5 Customer Rating
Brand image
Amerock

Glacio 1-3/4 in. Oval Cabinet Knob in Clear/Champagne Bronze

  • Fast #
  • Part #ABP36651CCZ
  • Item #9630893
  • Manufacturer Part #BP36651CCZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Clear, Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • Hand polished tempered glass construction for superior clarity
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Glacio
Color Finish Category:
Clear
Color Finish Name:
Clear, Champagne Bronze
Depth:
1-3/16 in
Diameter - Base:
9/16 in
Hardware Type:
Cabinet Knob
Height:
1-3/16 in
Length:
1-3/4 in
Package Quantity:
Pack of 1
Shape:
Oval
Style:
Contemporary
UPC:
026634313828
Width:
1 in