18 in. Towel Bar in Matte Black
Mulholland 18 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Timeless traditional style and intricate craftsmanship easily upgrades any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Mulholland collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Mulholland collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- Collection:
- Mulholland
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-13/16 in
- Hardware Included:
- Yes
- Height:
- 2-13/16 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Zinc, Stainless Steel
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-13/16 in
- UPC:
- 026634310513
- Width:
- 11/16 in