3-3/4 in. Center-to-Center Cabinet Pull in Champagne Bronze
Davenport 3-3/4 in. Center-to-Center Cabinet Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3-3/4 in
- Collection:
- Davenport
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-3/8 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-3/8 in
- Length:
- 5-5/16 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Transitional
- Width:
- 7/16 in