This product requires certification to purchase.

2-1/2 in. Cabinet Knob in Polished Chrome

Amerock

St. Vincent 2-1/2 in. Cabinet Knob in Polished Chrome

  • Fast #
  • Part #ABP3664226
  • Item #9630939
3.6 out of 5 Customer Rating
Brand image
Amerock

St. Vincent 2-1/2 in. Cabinet Knob in Polished Chrome

  • Fast #
  • Part #ABP3664226
  • Item #9630939
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
St. Vincent
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-7/16 in
Diameter - Base:
1/2 in
Hardware Type:
Cabinet Knob
Height:
1-7/16 in
Length:
2-1/2 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
Width:
5/8 in