This product requires certification to purchase.

24 in. Towel Bar in Oil Rubbed Bronze

Amerock

Arrondi 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #ABH26544ORB
  • Item #9630945
  • Manufacturer Part #BH26544ORB
3.3 out of 5 Customer Rating
Brand image
Amerock

Arrondi 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #ABH26544ORB
  • Item #9630945
  • Manufacturer Part #BH26544ORB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid 304 grade stainless steel construction offers superior corrosion resistance and ensures lifelong beauty
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Arrondi collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Arrondi collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-15/16 in
Base Plate Width:
1-15/16 in
Collection:
Arrondi
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Included:
Yes
Height:
3-3/8 in
Length:
24 in
Material:
Stainless Steel
Number of Bars:
1
UPC:
026634312234
Width:
3/4 in