Double Robe Hook in Oil Rubbed Bronze
Mulholland Double Robe Hook in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Timeless traditional style and intricate craftsmanship easily upgrades any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Mulholland collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Mulholland collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- Collection:
- Mulholland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5/16 in
- Height:
- 3-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/4 in
- Material:
- Zinc
- Number of Hooks:
- 2
- UPC:
- 026634310445
- Width:
- 5/16 in