This product requires certification to purchase.

18 in. Towel Bar in Golden Champagne

Amerock

Monument 18 in. Towel Bar in Golden Champagne

  • Fast #
  • Part #ABH36083BBZ
  • Item #9630977
  • Manufacturer Part #BH36083BBZ
5 out of 5 Customer Rating
Brand image
Amerock

Monument 18 in. Towel Bar in Golden Champagne

  • Fast #
  • Part #ABH36083BBZ
  • Item #9630977
  • Manufacturer Part #BH36083BBZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sleek contemporary style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Monument collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Monument collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
7/8 in
Base Plate Width:
7/8 in
Collection:
Monument
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Hardware Included:
Yes
Height:
2-3/4 in
Length:
18 in
Material:
Zinc, Stainless Steel
Number of Bars:
1
UPC:
026634308091
Width:
7/16 in