Closed Towel Ring in Brushed Nickel
Blackrock Closed Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Modern minimalist style and intricate craftsmanship easily upgrades any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Blackrock collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Blackrock collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-3/4 in
- Collection:
- Blackrock
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-13/16 in
- Hardware Included:
- Yes
- Height:
- 2-7/8 in
- Length:
- 7-1/4 in
- Material:
- Zinc
- Ring Type:
- Closed
- UPC:
- 026634309784
- Width:
- 6-13/16 in