This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Chrome

Amerock

Blackrock Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #ABH3600126
  • Item #9630990
  • Manufacturer Part #BH3600126
3.3 out of 5 Customer Rating
Brand image
Amerock

Blackrock Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #ABH3600126
  • Item #9630990
  • Manufacturer Part #BH3600126
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accommodates most common toilet paper roll sizes--including mega rolls
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Blackrock collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Blackrock collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
Collection:
Blackrock
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
Height:
2-13/16 in
Length:
9-5/16 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
UPC:
026634309852
Width:
11/16 in