This product requires certification to purchase.

Square Open Towel Ring in Golden Champagne

Amerock

Mulholland Square Open Towel Ring in Golden Champagne

  • Fast #
  • Part #ABH36022BBZ
  • Item #9631072
  • Manufacturer Part #BH36022BBZ
4.5 out of 5 Customer Rating
Brand image
Amerock

Mulholland Square Open Towel Ring in Golden Champagne

  • Fast #
  • Part #ABH36022BBZ
  • Item #9631072
  • Manufacturer Part #BH36022BBZ
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Timeless traditional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Mulholland collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Mulholland collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
Collection:
Mulholland
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Diameter:
5-3/4 in
Hardware Included:
Yes
Height:
2-5/16 in
Length:
6-13/16 in
Material:
Zinc
Ring Type:
Open
Shape:
Square
UPC:
026634310582
Width:
5-3/4 in