3 or 3 -3/4 in. Center-to-Center Cup Pull in Golden Champagne
Appoint 3 or 3 -3/4 in. Center-to-Center Cup Pull in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3 in
- Collection:
- Appoint
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 15/16 in
- Diameter - Base:
- 4-7/8 in
- Hardware Type:
- Cup Pull
- Height:
- 15/16 in
- Length:
- 4-7/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Cup
- Style:
- Traditional
- Width:
- 1-1/2 in