This product requires certification to purchase.

Round Closed Towel Ring in Golden Champagne

Amerock

Highland Ridge Round Closed Towel Ring in Golden Champagne

  • Fast #
  • Part #ABH36012BBZ
  • Item #9631114
  • Manufacturer Part #BH36012BBZ
4.2 out of 5 Customer Rating
Brand image
Amerock

Highland Ridge Round Closed Towel Ring in Golden Champagne

  • Fast #
  • Part #ABH36012BBZ
  • Item #9631114
  • Manufacturer Part #BH36012BBZ
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Versatile transitional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Highland Ridge collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Highland Ridge collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/8 in
Base Plate Width:
1-3/4 in
Collection:
Highland Ridge
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Diameter:
7-7/16 in
Hardware Included:
Yes
Height:
3 in
Length:
6-5/16 in
Material:
Zinc, Stainless Steel
Ring Type:
Closed
Shape:
Round
UPC:
026634310889
Width:
7-7/16 in