This product requires certification to purchase.

Single Robe Hook in Clear/Chrome

Amerock

Glacio Single Robe Hook in Clear/Chrome

  • Fast #
  • Part #ABH36060C26
  • Item #9631218
  • Manufacturer Part #BH36060C26
3.7 out of 5 Customer Rating
Brand image
Amerock

Glacio Single Robe Hook in Clear/Chrome

  • Fast #
  • Part #ABH36060C26
  • Item #9631218
  • Manufacturer Part #BH36060C26
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Clear, Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mixed material construction adds a luxurious designer look to any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Glacio collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Glacio collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
Collection:
Glacio
Color Finish Category:
Chromes
Color Finish Name:
Clear, Chrome
Height:
2-1/2 in
Length:
2-15/16 in
Material:
Zinc, Acrylic
Number of Hooks:
1
UPC:
026634311695
Width:
5/8 in