18 in. Towel Bar in Chrome
Appoint 18 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Timeless traditional style and intricate craftsmanship easily upgrades any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Appoint collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Appoint collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Collection:
- Appoint
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 2-15/16 in
- Length:
- 18 in
- Material:
- Zinc, Stainless Steel
- Number of Bars:
- 1
- UPC:
- 026634308596
- Width:
- 9/16 in