This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Gunmetal

Amerock

Davenport 3 in. Center-to-Center Cabinet Pull in Gunmetal

  • Fast #
  • Part #ABP36600GM
  • Item #9631242
  • Manufacturer Part #BP36600GM
3.4 out of 5 Customer Rating
Brand image
Amerock

Davenport 3 in. Center-to-Center Cabinet Pull in Gunmetal

  • Fast #
  • Part #ABP36600GM
  • Item #9631242
  • Manufacturer Part #BP36600GM
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Collection:
Davenport
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Depth:
1-3/8 in
Diameter - Base:
1/2 in
Hardware Type:
Cabinet Pull
Height:
1-3/8 in
Length:
4-1/2 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Transitional
UPC:
026634313774
Width:
7/16 in