This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Golden Champagne

Amerock

Monument 6-5/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36572BBZ
  • Item #9631251
  • Manufacturer Part #BP36572BBZ
3.4 out of 5 Customer Rating
Brand image
Amerock

Monument 6-5/16 in. Center-to-Center Cabinet Pull in Golden Champagne

  • Fast #
  • Part #ABP36572BBZ
  • Item #9631251
  • Manufacturer Part #BP36572BBZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality aluminum construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Collection:
Monument
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-3/16 in
Diameter - Base:
3/8 in
Hardware Type:
Cabinet Pull
Height:
1-3/16 in
Length:
6-11/16 in
Material:
Aluminum
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634312883
Width:
3/8 in