Hand Shower Holder in Lumicoat™ Chrome
Universal Showering Components Hand Shower Holder in Lumicoat™ Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 994-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals
- For use with many Delta hand shower styles
- Mounts to wall with screws (included)
- Concealed installation screws
- Install mount at desired height
- Plated brass nut
- Adjustable to help tailor your shower experience to your needs
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal Showering Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 4-19/100 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in