This product requires certification to purchase.

Grip Deadbolt Handle Set in Matte Black

Kwikset

Halifax Grip Deadbolt Handle Set in Matte Black

  • Fast #
  • Part #K98180026
  • Item #9636163
4.1 out of 5 Customer Rating
Brand image
Kwikset

Halifax Grip Deadbolt Handle Set in Matte Black

  • Fast #
  • Part #K98180026
  • Item #9636163
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Latch has 2 interchangeable faceplates; round corner and square corner
  • Deadbolt latch has 2 interchangeable faceplates - round corner and square corner
  • Certified highest residential security, durability and finish - ANSI/BHMA Grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes full lip round strike
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.39
Collection:
Halifax
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Hardware Type:
Handle Set
Handle Material:
Metal
Handle Type:
Grip
Lock Type:
Deadbolt
Thickness:
1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in
UL Listed:
No
Weight:
6.042 lb