Wall Toilet Tissue Holder in Chrome
Arlys™ Wall Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 705-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Perfect way to store tools and accessories for easy access
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Flara Collection
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/32 in
- Base Plate Width:
- 2-5/32 in
- Collection:
- Arlys™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2-4/25 in
- Length:
- 3-1/2 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- UPC:
- 034584034250
- Width:
- 6-1/8 in