This product requires certification to purchase.

24 x 1-13/50 in. 37W 1-Light LED Flush Mount Ceiling Fixture in White

Lithonia Lighting

Contractor Select 24 x 1-13/50 in. 37W 1-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #L270MJ7
  • Item #9638179
  • Manufacturer Part #CPANL 2X4 40LM SWW7 120 TD DCMK
5 out of 5 Customer Rating
Brand image
Lithonia Lighting

Contractor Select 24 x 1-13/50 in. 37W 1-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #L270MJ7
  • Item #9638179
  • Manufacturer Part #CPANL 2X4 40LM SWW7 120 TD DCMK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The CPANL™ series LED switchable lumen flat panel features an internal driver and deep drawn backplate
  • This reliable and rigid flat panel is visually comfortable and can be recessed, direct ceiling mounted, suspended or surface box mounted
  • Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces
  • Requires Certification

Specifications

ANSI:
ANSI 2
Application:
Commercial, Hospital, Office, Retail, Schools
Collection:
Contractor Select
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Depth:
48 in
Dimmable:
Yes
Height:
1-13/50 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
4000
Material:
Aluminum, Plastic
Material Type:
Acrylic
Number Of Hours:
60000 h
Number of Lights:
1
UPC:
194995063246
Volts:
120V
Watts:
37 W
Width:
24 in