22 x 40 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum
Maxstow® 22 x 40 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Side-integrated LED lighting provides optimally bright bathroom vanity lighting for grooming tasks
- Brightness at 1900 lumens ensures consistent lighting with no hot spots or dark spots. Produces 88 lumens per watt
- Approx. 3000 kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
- Minimum 90 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming and skincare
- Integrated LED bulbs have an estimated life expectancy of 50,000 hours
- Compatible with wall-mount LED dimmers (not included), which allow you to control lighting from multiple locations in the space
- Innovative staggered shelf layout fits tall and short items
- Five fixed shelves-three full width, two partial
- Internal shelf features electrical outlet for powering small devices such as toothbrushes or razors
- Holds optional moxie speaker charging dock (K-81106); speaker and charging dock sold separately
Specifications
- Application:
- Residential
- CSA Certified:
- CSA C22.2 No. 0
- Collection:
- Maxstow®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Dark Anodized Aluminum
- Color Temperature:
- 3000
- Depth:
- 3-7/8 in
- Height:
- 40 in
- Installation Type:
- Surface Mount
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Lumens:
- 1900
- Material:
- Aluminum
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 5
- UL Listed:
- UL 962
- UPC:
- 885612951083
- Width:
- 22 in