10-1/2 x 3-1/2 in. 18.5W 1-Light Integrated LED Contemporary Flush Mount Ceiling Fixture in Matte Black
EnviroLite® 10-1/2 x 3-1/2 in. 18.5W 1-Light Integrated LED Contemporary Flush Mount Ceiling Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Modern design fits any decor
- Hardware and instructions included for easy installation
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- EnviroLite®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 5000
- Diameter:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1150
- Lumens per Watt:
- 62.16
- Material:
- Metal, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 046335096707
- Volts:
- 120V
- Watts:
- 18.5 W
- Width:
- 10-1/2 in