This product requires certification to purchase.

Plastic Digital Control in Polished Chrome

KOHLER

Anthem™ Plastic Digital Control in Polished Chrome

  • Fast #
  • Part #K28214-CP
  • Item #9690894
3.2 out of 5 Customer Rating
Brand image
KOHLER

Anthem™ Plastic Digital Control in Polished Chrome

  • Fast #
  • Part #K28214-CP
  • Item #9690894
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Digital control with easy-to-read icons and configurable touchscreen
  • Control temperature, flow, and up to six shower outlets from a simple, intuitive interface
  • Turn the large KOHLER dial for easy temperature and flowrate adjustment
  • Nine user-definable presets let you save your favorite shower settings
  • Downloadable experiences provide spa-like ambience; available through the KOHLER Konnect app
  • System warm-up and pause feature
  • Conserve water by enabling built-in eco mode, which limits use to only one outlet at a time
  • Available in multiple languages
  • Connect up to two controls within your digital shower system
  • Pair with the KOHLER Konnect app for additional functionality and customization, including voice-control compatible with Amazon Alexa or Google Home
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
Anthem™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-11/16 in
Length:
8-5/8 in
Material:
Plastic
Power Source:
Hardwired
Product Type:
Digital Control
Trim Only:
No
UL Listed:
UL 1951
Width:
1-3/8 in