Single Function Body Spray in Vibrant® Brushed Nickel
Statement® Single Function Body Spray in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oblong single-function Linear body spray delivers 14 twirling deep massage streams, targeting sore muscles to ease away aches and pains
- MasterClean™ sprayface features an easy-to-clean surface that with stands mineral buildup
- Low-profile design complements any decor
- 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
- 1/2" NPT connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.75 gpm
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Statement®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Semi-Recessed Mount, Wall Mount
- Flow Rate:
- 1.75 gpm
- Height:
- 10-7/8 in
- Length:
- 10-7/8 in
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- UPC:
- 885612918529
- Width:
- 3-1/2 in