Brass Thermostatic Valve
This product has been replaced by
Manufacturer Part #39014-NA
Anthem™ Brass Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-flow thermostatic mixing valve
- Mechanically controlled thermostatic mixing valve maintains outlet temperature throughout shower experience
- Up to 8 gpm (30.3 lpm) flow rate at 45 psi (3.1 bar) with maximum flow of 7 gpm (26.5 lpm) from one outlet
- 3/4 in female NPT inlet connections
- 1/2 in female NPT outlets
- Service stops with integral filters
- Antiscald protection
- Integrated adjustable high-temperature limit stop to control maximum water temperature
- Adjustable comfort setting (preset at approximately 104°F)
- Conserve water by enabling built-in eco mode, which limits use to only one outlet at a time
Specifications
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Anthem™
- Fitting Size 1:
- 3/4 in
- Flow Rate:
- 8 gpm
- Height:
- 6-1/8 in
- Length:
- 13-15/16 in
- Material:
- Brass
- Product Type:
- Thermostatic Valve
- UPC:
- 885612887405
- Width:
- 4-7/8 in