This product requires certification to purchase.

100W 1-Light 22 in. Wall Sconce in Black

Kichler Lighting

Alton 100W 1-Light 22 in. Wall Sconce in Black

  • Fast #
  • Part #KK45295BK
  • Item #9695210
  • Manufacturer Part #45295BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Alton 100W 1-Light 22 in. Wall Sconce in Black

  • Fast #
  • Part #KK45295BK
  • Item #9695210
  • Manufacturer Part #45295BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Alton 1 light wall sconce in Black is inspired from the luxe industrial-era, specifically from the Bauhaus school of the 1920s and its belief in simple, refined geometric forms
  • Its clear seeded glass shows off its decorative hardware accents to create a look that's perfect for all tastes and styles
  • Elegant sophisticated meets luxe industrial-era detailing in this wall sconce
  • Its timeless design will make an impressive statement in your bathroom, powder room, foyer, or on each side of your favorite art piece
  • Coordinates well with black finish accents, exposed brick, rich leathers, distressed elements and polished touches such as a picture frame or vase
  • Perfect on each side of a vanity mirror or favorite piece of artwork
  • Takes three medium E26 up to 100W bulb or LED equivalent
  • This beautiful luxe industrial fixture provides ambient light to the entire room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Alton
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear, Seeded
Height:
22 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Industrial, Transitional
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
783927011266
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
100 W
Width:
5 in