60W 4-Light Candelabra E-12 Incandescent Pendant in Light Wood with Matte Black
Archer 60W 4-Light Candelabra E-12 Incandescent Pendant in Light Wood with Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dimensions: Overall: 24" W x 14" H; adjustable hanging height: 17.5" - 140"; includes 120" of chain and 180" of wire
- Details: Artisan made and handcrafted out of mango wood
- The carved slats create an organic wave; natural variation will occur
- Finish: A combination finish of light mango wood and a powder-coated matte black metal finish
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included)
- It's shown here with a G16 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Archer
- Color Finish Category:
- Browns
- Color Finish Name:
- Light Wood, Matte Black
- Dimmable:
- Yes
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Wood
- Minimum Height:
- 18-1/2 in
- Number of Lights:
- 4
- Overall Height:
- 141 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740163903
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in