This product requires certification to purchase.

100W 3-Light Medium Vanity Fixture in Aged Brass

Capital Lighting

Nyla 100W 3-Light Medium Vanity Fixture in Aged Brass

  • Fast #
  • Part #C145131AD
  • Item #9717657
  • Manufacturer Part #145131AD
3.9 out of 5 Customer Rating
Brand image
Capital Lighting

Nyla 100W 3-Light Medium Vanity Fixture in Aged Brass

  • Fast #
  • Part #C145131AD
  • Item #9717657
  • Manufacturer Part #145131AD
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Nyla
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dimmable:
Yes
Glass Type:
Clear
Height:
9 in
Installation Type:
Wall Mount
Length:
8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841740164474
Volts:
120V
Watts:
100 W
Width:
24-1/4 in