100W 4-Light Medium E-26 Vanity Fixture in Brushed Champagne Gold
Breigh 100W 4-Light Medium E-26 Vanity Fixture in Brushed Champagne Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimensions: Overall: 31.75" W x 9.75" H x 7" E; backplate: 14" W x 5" H x 1" E
- Details: The acrylic rod accents are paired with clear glass shades
- Finish: A light gold with silver undertones, this hand-applied, painted finish has a subtle shimmer and brushed visual texture
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 - 100 watt (max) E26 medium base bulbs (not included)
- It's shown here with an A15 lamp
- Features: Rated for damp locations; includes a 1-year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Breigh
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Champagne Gold
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 9-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740164665
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 31-3/4 in