52 in. 5-Blade Indoor AC Motor Transitional Ceiling Fan with Light in Brushed Nickel
AirPro Builder 52 in. 5-Blade Indoor AC Motor Transitional Ceiling Fan with Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The 2-light AirPro ceiling fan refreshes interiors with a sleek, modern form and a versatile yet timeless design that makes it ideal for a wide range of interior decor styles
- Ideal for transitional room settings and sized perfectly for living rooms, bedrooms, family rooms and dens
- 5 sleek reversible fan blades finished in smooth silver or grey weathered wood extend from a clean, modern housing
- Measures 52 in x 52 in x 16.7 in
- For ideal illumination, two LED light bulbs are included (8.5-watt, 3000K, 80 CRI) under a shatterproof white frosted polypropylene dome shade for even illumination
- Lighting experts recommend installing this fan in a room up to 400 sq. ft. for optimal performance
- Installation is quick and easy with our captive screws system that holds the screws in the fan blade arms
- Flexible mounting options for standard or sloped ceilings
- Certifications: UL and dry location listed
- Has an AC motor for increased efficiency
Specifications
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3300 ft3/min
- Ceiling Fan Blade Finish:
- Silver/Grey Weathered Wood
- Collection:
- AirPro Builder
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel, Frosted
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Diameter:
- 52 in
- Dimmable:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 16-7/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel, Plywood, Glass
- Number Of Hours:
- 15000 h
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- RPM:
- 160
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247264353
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 52 in