This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black with Moderne Brass

KOHLER

Tone™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black with Moderne Brass

  • Fast #
  • Part #K27415-4-BMB
  • Item #9752110
  • Manufacturer Part #27415-4-BMB
4.2 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black with Moderne Brass

  • Fast #
  • Part #K27415-4-BMB
  • Item #9752110
  • Manufacturer Part #27415-4-BMB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 110
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • 5-7/8 in (149 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tail piece and overflow
  • Coordinates with other products in the Tone collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Tone™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Moderne Brass
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
8-11/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-1/4 in
Spout Reach:
5-7/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
885612913371
WaterSense Labeled:
Yes