This product requires certification to purchase.

Rectangular Open Towel Ring in Polished Chrome

KOHLER

Tone™ Rectangular Open Towel Ring in Polished Chrome

  • Fast #
  • Part #K27428-CP
  • Item #9752320
  • Manufacturer Part #27428-CP
4.5 out of 5 Customer Rating
Brand image
KOHLER

Tone™ Rectangular Open Towel Ring in Polished Chrome

  • Fast #
  • Part #K27428-CP
  • Item #9752320
  • Manufacturer Part #27428-CP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-9/16 in
Base Plate Width:
2-9/16 in
Collection:
Tone™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Hardware Included:
Yes
Height:
7 in
Length:
8-15/16 in
Material:
Zinc
Mount Type:
Wall
Projection:
3-9/16 in
Ring Type:
Open
Shape:
Rectangular
UPC:
885612916273
Width:
8-9/10 in